This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton A200/B100 heater, Used with Starter Sizes 1, and 2, A200/B100 Heater, NEMA, Ambient .25-.27, .29-.31A, Non-Comp .24-.25, .28-.30A, Used with Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip
Overview
Eaton A200/B100 heater, Used with Starter Sizes 1, and 2, A200/B100 Heater, NEMA, Ambient .25-.27, .29-.31A, Non-Comp .24-.25, .28-.30A, Used with Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Also known as: 786678670430, FH58
Specifications
Type: | Heater Element |
Type: | Heater Element |
Customer Reviews
No reviews for this product
(0)