GD 3P 15A W/ST 120VAC

Item #: 422895
Cat #: GD3015S1
UPC: 786679105429
Sign In or Register to view pricing and more.

Overview

CUT GD3015S1 GD 3P 15A W/ST 120VAC
Also known as: 786679105429, GD3015S1

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 15
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)