GD MOLDED CASE SWITCH 60A SINGLE PACK

Item #: 317539
Cat #: GD3060K
UPC: 786679018675
Sign In or Register to view pricing and more.
Eaton Series C molded case switch, G-frame, GD, Molded case switch, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 480 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480 Vac, 50/60 Hz

Overview

Eaton Series C molded case switch, G-frame, GD, Molded case switch, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 480 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480 Vac, 50/60 Hz
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679018675, GD3060K

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 60
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)