GHB3080 W/ST 120VAC

Item #: 560731
Cat #: GHB3080S1
UPC: 786679029831
Sign In or Register to view pricing and more.
CUT GHB3080S1 GHB3080 W/ST 120VAC LH

Overview

CUT GHB3080S1 GHB3080 W/ST 120VAC LH
Also known as: 786679029831, GHB3080S1

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 80
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)