TYPE GMCP 3P 30A 347/600V SINGLE PACK

Item #: 90157
Cat #: GMCP030H1C
UPC: 786679153840
Sign In or Register to view pricing and more.
Eaton Series C motor circuit protector, G-frame, GMCP, Magnetic only trip type, 150-300A trip rating, Three-pole, 30A, 480 Vac, 35 kAIC at 480 Vac, Copper, Line and load, Motor protection, NEMA size 1 starter

Overview

Eaton Series C motor circuit protector, G-frame, GMCP, Magnetic only trip type, 150-300A trip rating, Three-pole, 30A, 480 Vac, 35 kAIC at 480 Vac, Copper, Line and load, Motor protection, NEMA size 1 starter
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679153840, GMCP030H1C

Specifications

Amps: 30
Amps: 30

Customer Reviews

No reviews for this product
(0)