This product may not be available in all locations.
3P NGF 2000A DT310 LS 100Ka Bkr Adj Plug
Item #:
508702
Cat #:
GRC320T33WP17
UPC:
782116909018
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series G electronic molded case circuit breaker, RG-frame, GR, Complete breaker, Digitrip 310 RMS, Electronic LS trip type, Three-pole, 2000A, 600 Vac, 100 kAIC at 415 Vac, Without terminals, 2000A adjustable rating plug
Overview
Eaton Series G electronic molded case circuit breaker, RG-frame, GR, Complete breaker, Digitrip 310 RMS, Electronic LS trip type, Three-pole, 2000A, 600 Vac, 100 kAIC at 415 Vac, Without terminals, 2000A adjustable rating plug
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to 2500A with voltages up to 690 VAC.
Also known as: 782116909018, GRC320T33WP17
Specifications
Customer Reviews
No reviews for this product
(0)