This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10 , NEMA, IEC , full load range 0.57A 0.688A 0.806A 0.924A Dial positions A B C D respectively, overload relay 32 or 75A
Overview
Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10 , NEMA, IEC , full load range 0.57A 0.688A 0.806A 0.924A Dial positions A B C D respectively, overload relay 32 or 75A
Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Also known as: 782113004747, H2103B-3
Specifications
Customer Reviews
No reviews for this product
(0)