Breaker, Molded Case, 15A, 600VAC, 250VDC, 3P, Line/Load Lugs

Item #: 38049
Cat #: HFD3015L
UPC: 786679175064
Sign In or Register to view pricing and more.
Breaker, Molded Case, 15 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, 65 kAIC @ 480 Volt, Line/Load Lugs

Overview

Breaker, Molded Case, 15 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, 65 kAIC @ 480 Volt, Line/Load Lugs
EATON's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north american standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.
Also known as: 786679175064, HFD3015L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)