This product may not be available in all locations.
3
more
Series C NEMA F-frame Molded Case Circuit Breaker
Item #:
570865
Cat #:
HFD3015LA02
UPC:
786679167540
Sign In or Register to view pricing and more.
Documents & Guides
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 15 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch,contacts 1a-1b, Line And Load Terminals
Overview
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 15 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch,contacts 1a-1b, Line And Load Terminals
Also known as: 786679167540, HFD3015LA02
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 15 |
Volts AC: | 600 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 15 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)