This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 150A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz, 10
Overview
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 150A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz, 10
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786685021072, HFD3150BP10
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 150 |
Volts AC: | 600 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 150 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)