This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Series C, F-frame molded case circuit breaker, 175A, Three-pole, Line and load terminals, Thermal magnetic trip
Overview
Series C, F-frame molded case circuit breaker, 175A, Three-pole, Line and load terminals, Thermal magnetic trip
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679015476, HFD3175L
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 175 |
Volts AC: | 600 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 175 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)