This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 15A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Line and load, Vdc
Overview
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 15A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Line and load, Vdc
Expect more from the Eaton PVGard Solar Molded Case Circuit Breaker. Experience the unparalleled quality of protection and switches that can be applied to grounded or ungrounded systems, and meets higher voltage and lower fault current levels of solar systems. Choose the breaker that has been tested to withstand extreme ambient conditions. Eaton's PVGard breakers are UL489B listed and offer both 80 and 100% rated options for design flexibility and cost savings.
Also known as: 786679043448, HFDDC3015L
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 600 |
Amps: | 15 |
Interrupt Rating AC: | 42 kA |
Mounting: | Panel |
Volts DC: | 600 |
Interrupt Rating AC: | 42 kA |
Poles: | 3 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)