HFDE MCCB 65 kA @ 480V ETU LSG 3P 15-80A

Item #: 214045
Cat #: HFDE308035
UPC: 786685112602
Sign In or Register to view pricing and more.
Eaton Series C electronic molded case circuit breaker, F-frame, HFD, Complete breaker, Digitrip 310 RMS, Electronic LSG trip type, Three-pole, 80A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz

Overview

Eaton Series C electronic molded case circuit breaker, F-frame, HFD, Complete breaker, Digitrip 310 RMS, Electronic LSG trip type, Three-pole, 80A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786685112602, HFDE308035

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 80
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)