This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Series C complete molded case circuit breaker, L-frame, HLD, Fixed thermal and magnetic trips, Three-pole, 500A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 1A-1B same side right term., 12-24 Vac/dc same side left term.
Overview
Eaton Series C complete molded case circuit breaker, L-frame, HLD, Fixed thermal and magnetic trips, Three-pole, 500A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 1A-1B same side right term., 12-24 Vac/dc same side left term.
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 782116150168, HLD3500A08S04
Specifications
Poles: | 3 |
Amps: | 500 |
Poles: | 3 |
Amps: | 500 |
Customer Reviews
No reviews for this product
(0)