HP40SHA House Panel, 400A, Bypass, NEMA3R, Type BR, 120/240VAC, 40 Circuit

Item #: 360177
Cat #: HP40SHA
UPC: 782116060108
Sign In or Register to view pricing and more.
Documents & Guides
House Panel, 400 Amp, Aluminum, Manual Bypass, NEMA 3R, Underground, 22 kAIC, Lug Landings for Compression, CSR2200, Surface Mount, Single Socket, BRH/BWH, Ring, Type BR Breakers, 120/240 Volt AC, ***Lugs & Secondary Breaker Not Included***

Overview

House Panel, 400 Amp, Aluminum, Manual Bypass, NEMA 3R, Underground, 22 kAIC, Lug Landings for Compression, CSR2200, Surface Mount, Single Socket, BRH/BWH, Ring, Type BR Breakers, 120/240 Volt AC, ***Lugs & Secondary Breaker Not Included***
Eaton's House Panel offers fast, easy and safe installation. These 400A units are ideal for larger homes that require meter breakers. Available in CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker.
Also known as: 782116060108, HP40SHA

Specifications

Amps: 400
Type: House Panel
Volts AC: 120/240
Family / Style: BR
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 400
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R
Type: House Panel
Family / Style: BR
Circuits: 40
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)