This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 50° C Calibration, 40A, 10 kAIC, 120/240V, Plug-on mounting
Overview
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 50° C Calibration, 40A, 10 kAIC, 120/240V, Plug-on mounting
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Also known as: 786679839546, HQP2040V
Specifications
Customer Reviews
No reviews for this product
(0)