JDB3250K Mtg Hdwe. 4218B80G03 Ln/Ld lug

Item #: 719517
Cat #: JDB3250KM01
UPC: 786679109748
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C molded case switch, J-frame, JDB, Molded case switch, Fixed thermal, fixed magnetic trip, Three-pole, 250A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Single-pole imperial mounting base, 50/60 Hz

Overview

Eaton Series C molded case switch, J-frame, JDB, Molded case switch, Fixed thermal, fixed magnetic trip, Three-pole, 250A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Single-pole imperial mounting base, 50/60 Hz
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786679109748, JDB3250KM01

Specifications

Poles: 3
Amps: 250
Poles: 3
Amps: 250

Customer Reviews

No reviews for this product
(0)