This product may not be available in all locations.
Breaker, Molded Case, S2 Handle Mechanism, Frame JG, Red/Yellow, Series G, 12" Length
Item #:
570420
Cat #:
JGHMVD12R
UPC:
786685293578
Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker Accessory, Handle Mechanism, S2 Handle Mechanism, Frame JG, Red/Yellow, Series G, 12 Inch, CUTJGHMVD12R
Overview
Molded Case Circuit Breaker Accessory, Handle Mechanism, S2 Handle Mechanism, Frame JG, Red/Yellow, Series G, 12 Inch, CUTJGHMVD12R
The high-performance rotary handle mechanism uses a simple, yet robust design to make installation and operation easy. The external handle’s key functional components are all metallic, ensuring reliability. The metalon-metal interface between the handle and shaft prevents contaminant buildup that could impede operation, while UV and chemical agent resistant materials protect the handle from heat and fading in direct sunlight, as well as chemicals that may be introduced in harsh environments.
Also known as: 786685293578, JGHMVD12R
Specifications
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Customer Reviews
No reviews for this product
(0)