TYPE KD 3P 400A MOLDED CASE SWITCH

Item #: 112385
Cat #: KD3400KW
UPC: 786679024072
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C complete molded case circuit breaker, K-frame, KD, Molded case switch, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Without terminals, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, K-frame, KD, Molded case switch, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Without terminals, 50/60 Hz
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679024072, KD3400KW

Specifications

Type: Molded Case Switch
Type: Molded Case Switch

Customer Reviews

No reviews for this product
(0)