This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C complete molded case circuit breaker, Series C, K-frame molded case circuit breaker, 250 A, Three-pole, 600 Vac, 250 Vdc, 35 kAIC at 480V, Non-interchangeable thermal magnetic trip, KDB breaker
Overview
Eaton Series C complete molded case circuit breaker, Series C, K-frame molded case circuit breaker, 250 A, Three-pole, 600 Vac, 250 Vdc, 35 kAIC at 480V, Non-interchangeable thermal magnetic trip, KDB breaker
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786679349366, KDB3250
Specifications
Poles: | 3 |
Amps: | 250 |
Poles: | 3 |
Amps: | 250 |
Customer Reviews
No reviews for this product
(0)