This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C molded case circuit breaker frame, K-frame, KW, Frame only, Adjustable thermal, adjustable magnetic trip type, Three-pole, 400A, 600 Vac, 250 Vdc, 45 kAIC at 415 Vac, Without terminals, World
Overview
Eaton Series C molded case circuit breaker frame, K-frame, KW, Frame only, Adjustable thermal, adjustable magnetic trip type, Three-pole, 400A, 600 Vac, 250 Vdc, 45 kAIC at 415 Vac, Without terminals, World
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679265611, KW3400F
Specifications
Amps: | 400 |
Type: | Breaker; Molded Case |
Volts AC: | 600 |
Amps: | 400 |
Volts AC: | 600 |
Type: | Breaker; Molded Case |
Customer Reviews
No reviews for this product
(0)