3P 300A BKR

Item #: 717122
Cat #: LDB3300
UPC: 786679147900
Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, L-frame, LDB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 300A, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, L-frame, LDB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 300A, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786679147900, LDB3300

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 300
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 300

Customer Reviews

No reviews for this product
(0)