Trip Unit, Breaker, Molded Case, 600A, 3P, 690V, Type LSIG Trip Unit

Item #: 444238
Cat #: LES3600LSIG
UPC: 786679268407
Sign In or Register to view pricing and more.
Documents & Guides
600 Amp, 3-Pole, Series C, NEMA, L-Frame, Trip Unit Only, Type LSIG, Cable In/Cable Out, 690 Volt AC (IEC), 600 Volt AC (NEMA), Adjustable, Digitrip 310 Electronic Trip

Overview

600 Amp, 3-Pole, Series C, NEMA, L-Frame, Trip Unit Only, Type LSIG, Cable In/Cable Out, 690 Volt AC (IEC), 600 Volt AC (NEMA), Adjustable, Digitrip 310 Electronic Trip
Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679268407, LES3600LSIG

Specifications

Poles: 3
Amps: 600
Poles: 3
Amps: 600

Customer Reviews

No reviews for this product
(0)