This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Lge 3 Pole 250 Amp Fixed Thermal Adjustable Mag Breaker
Overview
Lge 3 Pole 250 Amp Fixed Thermal Adjustable Mag Breaker
Eaton Series G complete molded case circuit breaker Catalog#:LGE3250FAG Series G MCCB: LG Frame, 250A, Three-pole, 65 kAIC at 240V, 35 kAIC at 415V, 35 kAIC at 480V, 18 kAIC at 600V, Line/load standard w/ metric mounting hardware
Also known as: 782116142378, LGE3250FAG
Specifications
Poles: | 3 |
Amps: | 250 |
Volts AC: | 600 |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Volts AC: | 600 |
Amps: | 250 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)