ETN M22-DGH-R-K11 M22 Pushbutton, C

Item #: 348426
Cat #: M22-DGH-R-K11
UPC: 786685275222
Sign In or Register to view pricing and more.
ETN M22-DGH-R-K11 M22 Pushbutton, CC-H M22-DGH-R-K11 M22 PUSHBUT

Overview

ETN M22-DGH-R-K11 M22 Pushbutton, CC-H M22-DGH-R-K11 M22 PUSHBUT
Also known as: 786685275222, M22-DGH-R-K11

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)