ETN M22-DH-B M22 Modular Pushbutton

Item #: 696091
Cat #: M22-DH-B
UPC: 786685276038
Sign In or Register to view pricing and more.

Overview

C-H M22-DH-B M22 MODULAR PUSH
Also known as: 786685276038, M22-DH-B

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)