ETN M22-DH-Y M22 Modular Pushbutton

Item #: 696092
Cat #: M22-DH-Y
UPC: 786685276021
Sign In or Register to view pricing and more.
CUT M22 DH Y 22MM PUSH BUTTON EXTENDED HEAD YELLOW SILVER BEZEL MONENTARY

Overview

CUT M22 DH Y 22MM PUSH BUTTON EXTENDED HEAD YELLOW SILVER BEZEL MONENTARY
Also known as: 786685276021, M22-DH-Y

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)