This product may not be available in all locations.
Indicator Light, 22mm Assembled, 85-264VAC, Red, M22, Compact
Item #:
370561
Cat #:
M22-L-R-230R
UPC:
786685278599
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Red Plastic Lens, Red Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Red Plastic Lens, Red Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 786685278599, M22-L-R-230R
Specifications
Color: | Red |
Family / Style: | M22 |
Type: | Indicator, Illuminated |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Color: | Red |
Type: | Indicator, Illuminated |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)