This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton M22 modular pushbutton, 22.5 mm, Knob, Momentary, Illuminated, Bezel: Silver, Button: Green, IP66, NEMA 4X, 13, Three-position
Overview
Eaton M22 modular pushbutton, 22.5 mm, Knob, Momentary, Illuminated, Bezel: Silver, Button: Green, IP66, NEMA 4X, 13, Three-position
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685281483, M22-WLK3-G
Specifications
Color: | Green |
Size: | 22.5 mm |
Family / Style: | M22 |
Type: | Selector Switch |
Color: | Green |
Family / Style: | M22 |
Size: | 22.5 mm |
Type: | Selector Switch |
Customer Reviews
No reviews for this product
(0)