ETN M22S-DRP-R-K02 M22 Pushbutton,

Item #: 313658
Cat #: M22S-DRP-R-K02
UPC: 786685282640
Sign In or Register to view pricing and more.

Overview

C-H M22S-DRP-R-K02 M22 PUSHBU
Also known as: 786685282640, M22S-DRP-R-K02

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5 mm, 22.5
Family / Style: M22
Type: Pushbutton
IP/NEMA Rating: IP66, NEMA 4X
Family / Style: M22
Size: 22.5 mm, 22.5
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)