ETN M22S-WRK-K11 M22 Slector Switch

Item #: 181277
Cat #: M22S-WRK-K11
UPC: 786685281070
Sign In or Register to view pricing and more.
Documents & Guides
C-H M22S-WRK-K11 M22 SLECTOR

Overview

C-H M22S-WRK-K11 M22 SLECTOR
Also known as: 786685281070, M22S-WRK-K11

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Selector Switch
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)