This product may not be available in all locations.
Overview
C-H M22S-WRLK-W M22 MODULAR S
Also known as: 786685281230, M22S-WRLK-W
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Size: | 22.5 mm, 22.5 |
Family / Style: | M22 |
Type: | Selector Switch |
IP/NEMA Rating: | IP66, NEMA 4X |
Family / Style: | M22 |
Size: | 22.5 mm, 22.5 |
Type: | Selector Switch |
Customer Reviews
No reviews for this product
(0)