M-MAX CONDUIT KIT FRAME SIZE 5

Item #: 715974
Cat #: MMX-CKIT-FS5
UPC: 786685763170
Sign In or Register to view pricing and more.
Eaton M-Max Conduit Kit, -10° to 50°C, Accessories, M-Max, Used with Used with frame 5 M-Max Machinery Drive, NEMA Type 1 for frame 5, Used with frame 5 M-Max Machinery Drive

Overview

Eaton M-Max Conduit Kit, -10° to 50°C, Accessories, M-Max, Used with Used with frame 5 M-Max Machinery Drive, NEMA Type 1 for frame 5, Used with frame 5 M-Max Machinery Drive
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Also known as: 786685763170, MMX-CKIT-FS5

Specifications

Type: Kit
Type: Kit

Customer Reviews

No reviews for this product
(0)