C-h N48m28t45ee Distribution Transf

Item #: 308494
Cat #: N48M28T45EE
UPC: 786680034213
Sign In or Register to view pricing and more.
Documents & Guides
45 Kva K13 Energy Efficient T-former 3ph 480v Delta-208y/120

Overview

45 Kva K13 Energy Efficient T-former 3ph 480v Delta-208y/120
Also known as: 786680034213, N48M28T45EE

Specifications

Width: 29 in
Type: Dry Type, Transformer
Length: 22 in
Height: 39 in
Volt Amps: 45kVA
Width: 29 in
Length: 22 in
Volt Amps: 45kVA
Type: Dry Type, Transformer
Height: 39 in

Customer Reviews

No reviews for this product
(0)