ND DIGITRIP 310 3P 1200A 80% DUTY ADJ GF

Item #: 174808
Cat #: ND312T36W
UPC: 786679252703
Sign In or Register to view pricing and more.
Eaton Series C electronic molded case circuit breaker, NG-frame, ND, Digitrip 310 RMS, Electronic LSIG trip, Three-pole, 1200A, 600 Vac, 85 kAIC at 240 Vac, 50 kAIC at 480 Vac, Without terminals, 50/60 Hz, 80% rated

Overview

Eaton Series C electronic molded case circuit breaker, NG-frame, ND, Digitrip 310 RMS, Electronic LSIG trip, Three-pole, 1200A, 600 Vac, 85 kAIC at 240 Vac, 50 kAIC at 480 Vac, Without terminals, 50/60 Hz, 80% rated
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679252703, ND312T36W

Specifications

Amps: 1200
Amps: 1200

Customer Reviews

No reviews for this product
(0)