ETN P29G11S07 Mini-Power Center

Item #: 490076
Cat #: P29G11S07
UPC:
Sign In or Register to view pricing and more.
Eaton Mini-Power center, mini-power center, aluminum, NEMA 3R, 284, 60 Hz, single-phase, 208 V, 120/240 V, 2 at -5% FCBN, 115 °C rise, 7.5 KVA, indoor-outdoor, 108F

Overview

Eaton Mini-Power center, mini-power center, aluminum, NEMA 3R, 284, 60 Hz, single-phase, 208 V, 120/240 V, 2 at -5% FCBN, 115 °C rise, 7.5 KVA, indoor-outdoor, 108F
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Also known as: P29G11S07

Specifications

Phase: 1
IP/NEMA Rating: NEMA 3R
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)