This product may not be available in all locations.
1
more
Pow-r-way Iii Fusible Plug-in Unit, 3P, 400A, 600VAC
Item #:
718544
Cat #:
P3F365RN
UPC:
786683020824
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Pow-r-way Iii Busway, Fusible Plug-in Unit, 3-pole, 400 Amp, 600 Volt, Type R Fuse Clips, 100% Neutral
Overview
Pow-r-way Iii Busway, Fusible Plug-in Unit, 3-pole, 400 Amp, 600 Volt, Type R Fuse Clips, 100% Neutral
With a customizable and flexible design, Pow-R-Way III busway is the preferred means of connecting electrical equipment to maximize power distribution system performance. Its ease of use and speed of installation provides efficient solution for even the most challenging layout requirements compared to traditional cabling conduit solutions.
Also known as: 786683020824, P3F365RN
Specifications
Poles: | 3 |
Amps: | 400 |
Poles: | 3 |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)