9000X Series Cooling Fan 208-690V

Item #: 557775
Cat #: PP01049
UPC: 782116150977
Sign In or Register to view pricing and more.
Eaton 9000X NEMA 12/IP54 Control Fan, NEMA 12, Control fan, SPX9000, NEMA 12/IP54 control fan, 480 V

Overview

Eaton 9000X NEMA 12/IP54 Control Fan, NEMA 12, Control fan, SPX9000, NEMA 12/IP54 control fan, 480 V
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Also known as: 782116150977, PP01049

Specifications

Horsepower: 5
Horsepower: 5

Customer Reviews

No reviews for this product
(0)