Breaker, Lug in/Lug Out, 3P, 45A, 240VAC, 10kAIC

Item #: 642646
Cat #: QC3045H
UPC: 786679240168
Sign In or Register to view pricing and more.
Documents & Guides
45 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.

Overview

45 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.
Also known as: 786679240168, QC3045H

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 45
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 45

Customer Reviews

No reviews for this product
(0)