Quicklag Industrial Circuit Breaker

Item #: 245238
Cat #: QCF3030H
UPC: 782114225592
Sign In or Register to view pricing and more.
Documents & Guides
C-H QCF3030H 3P 30A 240V CB

Overview

C-H QCF3030H 3P 30A 240V CB
Also known as: 782114225592, QCF3030H

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)