10A, 1P, 120/240V, Type QCR, 10 kAIC, CB

Item #: 11348
Cat #: QCR1010
UPC: 786679052907
Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Din-Rail Mount.

Overview

10 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Din-Rail Mount.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679052907, QCR1010

Specifications

Amps: 10
Volts AC: 120, 240
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)