This product may not be available in all locations.
1
more
Motor Controller, Manual, Rotary Style, 60A, R5 Series, Non-Fusible
Item #:
388656
Cat #:
R5B3060U
UPC:
786685402895
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, Manual, Motor Controller, B-Frame, 3-Pole, Non-Fusible, Rotary, R5 Series
Overview
60 Amp, Manual, Motor Controller, B-Frame, 3-Pole, Non-Fusible, Rotary, R5 Series
60 Amp, Manual, Motor Controller, B-Frame, 3-Pole, Non-Fusible, Rotary, R5 Series
Also known as: 786685402895, R5B3060U
Specifications
Phase: | 3 |
Mounting: | Panel |
Type: | Manual Motor Protector, Rotary Type |
Amps: | 60 |
Phase: | 3 |
Type: | Manual Motor Protector, Rotary Type |
Mounting: | Panel |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)