125A, 120/240V, 22 Circuit, Retrofit Interior Kit, Type CH

Item #: 566013
Cat #: RACH22B125I
UPC: 786685211053
Sign In or Register to view pricing and more.
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 22-Space, 22-Circuit, Copper Bus. Type CH Interior. Retro Size Group: A. ***Must add RACHFRAME and CH8CF Cover***

Overview

125 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 22-Space, 22-Circuit, Copper Bus. Type CH Interior. Retro Size Group: A. ***Must add RACHFRAME and CH8CF Cover***
Replacing existing loadcenters and panelboards can be a time consuming and expensive job. CH retrofit kits can be the solution to save time and money. The kit consists of a standard trim to fit the interior, a picture frame trim to fit the existing box, and a field adjustable interior assembly which includes neutral and ground bars as well. These are especially applicable when the existing box is flush mounted in drywall, plaster or block wall. The existing box, and many times existing wiring, can remain. Interiors are UL recognized under UL 67, Panelboard standard.
Also known as: 786685211053, RACH22B125I, Slap the box, retro size group A

Specifications

Mounting: Flush, Surface
Family / Style: CH
Circuits: 22
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Mounting: Flush, Surface
Circuits: 22
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: CH
Amps: 125
Phase: 1

Customer Reviews

No reviews for this product
(0)