Breaker, Molded Case, 1600A, 600VAC, 3P, Type RD, LSG Trip

Item #: 372603
Cat #: RD316T35W
UPC: 786679547045
Sign In or Register to view pricing and more.
Breaker, Molded Case, Series C NEMA R-frame, Type Rd, Cable In/Cable Out, 3-Pole, 1600 Amp, 600 Volt AC, Digitrip 310 Electronic Trip, LSG, Without Terminals

Overview

Breaker, Molded Case, Series C NEMA R-frame, Type Rd, Cable In/Cable Out, 3-Pole, 1600 Amp, 600 Volt AC, Digitrip 310 Electronic Trip, LSG, Without Terminals
Eaton R-Frame circuit breakers are available as frame (which includes trip unit), rating plug and terminals. All R-Frame circuit breakers are suitable for reverse feed use
Also known as: 786679547045, RD316T35W

Specifications

Poles: 3
Amps: 1600
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 1600

Customer Reviews

No reviews for this product
(0)