Eaton General purpose encapsulated transformer

Item #: 218264
Cat #: S27N11S05N
UPC: 786680147036
Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 277 V, 120/240 V, NONE, 115 ¦C rise, 5 KVA, indoor-outdoor, 524A

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 277 V, 120/240 V, NONE, 115 ¦C rise, 5 KVA, indoor-outdoor, 524A
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680147036, S27N11S05N

Specifications

Phase: 3
Type: Dry Type Transformer
Volts AC Primary: 277
Volt Amps: 5kVA
Volts AC Secondary: 120/240
Phase: 3
Volts AC Primary: 277
Volts AC Secondary: 120/240
Type: Dry Type Transformer
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)