This product may not be available in all locations.
1
more
Eaton General purpose encapsulated transformer
Item #:
359487
Cat #:
S60G11S03N
UPC:
786680101649
Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 600 V, 120/240 V, 2 at -5% FCBN, 115 ¦C rise, 3 KVA, indoor-outdoor, 2I
Overview
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 600 V, 120/240 V, 2 at -5% FCBN, 115 ¦C rise, 3 KVA, indoor-outdoor, 2I
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680101649, S60G11S03N
Specifications
Type: | Dry Type, Transformer |
Phase: | 1 |
Volts AC Primary: | 600 |
Volt Amps: | 3kVA |
Type: | Dry Type, Transformer |
Volts AC Primary: | 600 |
Phase: | 1 |
Volt Amps: | 3kVA |
Customer Reviews
No reviews for this product
(0)