Soft Starter

Item #: 628477
Cat #: S811V50N3S
UPC: 786685559117
Sign In or Register to view pricing and more.
Soft Starter 290mm 500a W/ Opt Inside The Delta

Overview

Soft Starter 290mm 500a W/ Opt Inside The Delta
S811+ Soft Starter, 500A, V-frame, Three-pole, 24V power, 200-600V operating voltage, 47-63 Hz, 1-2 conductors, #2/0 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display, -30 C to -50 C
Also known as: 786685559117, S811V50N3S

Specifications

Type: Soft Starter
Type: Soft Starter

Customer Reviews

No reviews for this product
(0)