1
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Surge Protection Device, SPD Series, 100 kA per phase, 208Y/120V (4W+G) rating, 150 L-N, 150 L-G, 150 N-G, 300 L-L MCOV, Internal integrated, Standard feature package, used with Direct bus mounted panel boards (PRL1a, 2a, 3a, 3e)
Overview
Eaton Surge Protection Device, SPD Series, 100 kA per phase, 208Y/120V (4W+G) rating, 150 L-N, 150 L-G, 150 N-G, 300 L-L MCOV, Internal integrated, Standard feature package, used with Direct bus mounted panel boards (PRL1a, 2a, 3a, 3e)
EatonÆs SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Also known as: 786685317366, SPD100208Y2A
Specifications
Type: | SPD |
Type: | SPD |
Customer Reviews
No reviews for this product
(0)