This product has been discontinued.
This product may not be available in all locations.
Transformer, 37.5KVA, 1P, 240/480V, 120/240V, Encapsulated
Item #:
585430
Cat #:
T20P11S37AEE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR843. For Outdoor use Weather Shield WS43. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Overview
37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR843. For Outdoor use Weather Shield WS43. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Also known as: T20P11S37AEE
Specifications
Volts AC: | 480, 120, 240 |
Type: | Dry Type, Transformer |
Phase: | 1 |
Volts AC Primary: | 240/480 |
Volt Amps: | 37.500kVA |
Volts AC: | 480, 120, 240 |
Phase: | 1 |
Volt Amps: | 37.500kVA |
Type: | Dry Type, Transformer |
Volts AC Primary: | 240/480 |
Customer Reviews
No reviews for this product
(0)