This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
General-Purpose Transformer, Ventilated, Dry Type Distribution, DS-3, Single-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 120/240V, 150?C, 30 kVA, Al windings, Frame: 818N
Overview
General-Purpose Transformer, Ventilated, Dry Type Distribution, DS-3, Single-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 120/240V, 150?C, 30 kVA, Al windings, Frame: 818N
Totally enclosed non-ventilated transformers are highly suited for applications where the atmosphere contains conductive, corrosive, or combustible materials which might damage a transformer, or lint and dust which might block the ventilation passages. With no openings in the enclosure, heat is dissipated by radiating from the surface area of the enclosure.
Also known as: 786680052156, T48M11S30NV
Specifications
Customer Reviews
No reviews for this product
(0)